Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nylok Nuts 8mm - 248
By AUTOBAR
Order Code:
ZT3955892S
£2.39
each
Inc VAT (20%)
£267.68 minimum order value
Quantity
Price
Discount
1 - 199
£2.39
0%
200 +
£2.29
4%
Add to basket
Minimum order quantity: 112.
Get it by
Wed, 11th Dec
In Stock
GBP
267.68
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nylok-nuts-8mm-248/p/ZT3955892S
Add to quotation
View all Hex Nuts
Description
Nylock Nuts 8mm
Tags:
#BulkDiscount
Specifications
Specifications for Nylok Nuts 8mm - 248
Diameter
8mm
Product Type
Nylock Nuts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome