Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nylok Nuts 8mm Fine Thread BZP - FM248
By AUTOBAR
Order Code:
ZT3953463S
£2.39
each
Inc VAT (20%)
£272.46 minimum order value
Quantity
Price
Discount
1 - 199
£2.39
0%
200 +
£2.29
4%
Add to basket
Minimum order quantity: 114.
Get it by
Tue, 14th Jan
In Stock
GBP
272.46
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nylok-nuts-8mm-fine-thread-bzp-fm248/p/ZT3953463S
Add to quotation
View all Hex Nuts
Description
Nylock Fine Thread Nuts 8mm
Tags:
#BulkDiscount
Specifications
Specifications for Nylok Nuts 8mm Fine Thread BZP - FM248
Thread Type
Fine
Diameter
8mm
Finish
BZP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome