0
1
2
3

Round Connection Nut - Metric - Steel - BZP (Bright Zinc Plated)


£0.15 Inc VAT (20%)
Up to 14% off

See 12 Product Variants
£0.15

Description

Round Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)

Feature Attributes

Driving Features:
Cylindrical
Grade:
8.8
Thread Direction:
Right
Material:
Steel
Surface Treatment:
Zinc Plated
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome