Screw, M7 X 15 mm, with Long Nut

Order Code: ZT3147715S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Screw, M7 x 15 mm, with long nut. Supplied = assembled. Category = shelf units. Product type = mounting materials. Material = steel, zinc plated. Colour = silver. Length = 15 mm. For WR screw system.

Specifications for Screw, M7 X 15 mm, with Long Nut
  • Colour
    Silver
  • Product Type
    Mounting Materials
  • Material
    Steel, Zinc Plated
  • Length
    15mm
  • Thread Size
    M7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome