Stainless Steel Staytite m8 Nut NM8A2FUL

Order Code: ZT2618353S

£0.51 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.510%
50 - 99£0.494%
100 - 199£0.478%
200 - 499£0.4512%
500 +£0.4315.5%


Description

Stainless Steel M8 locking nut

Specifications for Stainless Steel Staytite m8 Nut NM8A2FUL
  • MFR Part No.
    NM8A2FUL
  • Size
    M8
  • Material
    Stainless Steel
  • Type
    Locking Nut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome