Staytite m16 Nut NM16GR8HALFZ

Order Code: ZT2618399S

£0.61 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.610%
50 - 99£0.593.5%
100 - 199£0.568%
200 - 499£0.5411.5%
500 +£0.5116.5%


Description

Nut m16 thin locking zinc plated

Specifications for Staytite m16 Nut NM16GR8HALFZ
  • MFR Part No.
    NM16GR8HALFZ
  • Size
    M16
  • Product Type
    Nut
  • Material
    Zinc Plated
  • Type
    Thin Locking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome