Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
10x130mm Hex Head Serboltconcrete Bolt BZP Box of 50
By SERBOLT
Order Code:
ZT5116503S
£19.99
Inc VAT (20%)
£20.99
4.5% off
1
Add to basket
Get it in
11-15
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/10x130mm-hex-head-serboltconcrete-bolt-bzp-box-of-50/p/ZT5116503S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Specifications
Specifications for 10x130mm Hex Head Serboltconcrete Bolt BZP Box of 50
Length
150mm
Grade
8.8
MFR Part No.
0855M560130
Thread Size
M10
Head Shape
Hexagon Head
Thread
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome