Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNCx1.1/2 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303971S
£0.71
each
Inc VAT (20%)
£35.50 minimum order value
£0.84
15% off
Quantity
Price
Discount
1 - 49
£0.71
0%
50 - 99
£0.68
4%
100 - 199
£0.65
8.5%
200 - 499
£0.62
12.5%
500 +
£0.60
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
35.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thuncx1-half-hex-head-bolt-bzp-gr-2/p/ZT3303971S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx1.1/2 Hex Head Bolt BZP (GR-2)
Grade
2
Head Shape
Hexagon Head
Driving Features
Hexagon
Thread Size
3/8
Thread
UNC
Thread Direction
Right Hnd
Standards Met
ASME B18.2.1
BS 1768
Material
Steel
Surface Treatment
Zinc Plated
Length
1.1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome