Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNCx1.1/4 Hex Head Bolt A2
By Qualfast
Order Code:
ZT1095155S
£0.23
each
Inc VAT (20%)
£1.15 minimum order value
£0.25
8% off
Quantity
Price
Discount
1 - 99
£0.23
0%
100 - 199
£0.22
4.5%
200 - 499
£0.21
8.5%
500 +
£0.20
13%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
1.15
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thuncx1-quarter-hex-head-bolt-a2/p/ZT1095155S
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx1.1/4 Hex Head Bolt A2
Standards Met
BS 1768
ASME B18.2.1
Head Shape
Hexagon Head
Thread Direction
Right Hand
Driving Features
Hexagon
Thread
UNC
Surface Treatment
Plain
Grade
F593
Length
1.1/4in
Thread Size
3/8
Material
A2 Stainless
Material Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome