Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNCx2.1/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3304065S
£1.03
each
Inc VAT (20%)
£25.75 minimum order value
£1.24
16.5% off
Quantity
Price
Discount
1 - 49
£1.03
0%
50 - 99
£0.99
4%
100 - 199
£0.95
8%
200 +
£0.91
11.5%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
25.75
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thuncx2-quarter-hex-head-bolt-bzp-gr-2/p/ZT3304065S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx2.1/4 Hex Head Bolt BZP (GR-2)
Thread
UNC
Head Shape
Hexagon Head
Thread Size
3/8
Material
Steel
Thread Direction
Right Hnd
Standards Met
ASME B18.2.1
BS 1768
Length
2.1/4in
Driving Features
Hexagon
Grade
2
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome