Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNCx2.3/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3304012S
£1.22
each
Inc VAT (20%)
£30.50 minimum order value
£1.49
18% off
Quantity
Price
Discount
1 - 49
£1.22
0%
50 - 99
£1.17
4%
100 - 199
£1.12
8%
200 +
£1.07
12.5%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
30.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thuncx2-three-quarter-hex-head-bolt-bzp-gr-2/p/ZT3304012S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx2.3/4 Hex Head Bolt BZP (GR-2)
Material
Steel
Length
2.3/4in
Thread Size
3/8
Grade
2
Surface Treatment
Zinc Plated
Thread
UNC
Head Shape
Hexagon Head
Standards Met
ASME B18.2.1
BS 1768
Driving Features
Hexagon
Thread Direction
Right Hnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome