Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNCx5.1/2 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3304058S
£2.19
each
Inc VAT (20%)
£21.90 minimum order value
£2.69
18.5% off
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-15
working days
Available
GBP
21.90
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thuncx5-half-hex-head-bolt-bzp-gr-2/p/ZT3304058S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8UNCx5.1/2 Hex Head Bolt BZP (GR-2)
Thread
UNC
Material
Steel
Grade
2
Driving Features
Hexagon
Surface Treatment
Zinc Plated
Standards Met
ASME B18.2.1
BS 1768
Length
5.1/2in
Thread Size
3/8
Head Shape
Hexagon Head
Thread Direction
Right Hnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome