Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/16UNCx2.3/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303869S
£0.83
each
Inc VAT (20%)
£41.50 minimum order value
£0.99
16% off
Quantity
Price
Discount
1 - 49
£0.83
0%
50 - 99
£0.80
3.5%
100 - 199
£0.76
8.5%
200 - 499
£0.73
12%
500 +
£0.70
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
41.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-16uncx2-three-quarter-hex-head-bolt-bzp-gr-2/p/ZT3303869S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx2.3/4 Hex Head Bolt BZP (GR-2)
Standards Met
ASME B18.2.1
BS 1768
Grade
2
Head Shape
Hexagon Head
Material
Steel
Driving Features
Hexagon
Surface Treatment
Zinc Plated
Thread Direction
Right Hnd
Thread Size
5/16
Thread
UNC
Length
2.3/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome