Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/16UNCx3. Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303966S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
£1.02
12.5% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-16uncx3-hex-head-bolt-bzp-gr-2/p/ZT3303966S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx3. Hex Head Bolt BZP (GR-2)
Thread Direction
Right Hnd
Material
Steel
Head Shape
Hexagon Head
Thread
UNC
Standards Met
ASME B18.2.1
BS 1768
Surface Treatment
Zinc Plated
Thread Size
5/16
Grade
2
Length
3in
Driving Features
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome