Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/16UNCx3.1/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303895S
£0.99
each
Inc VAT (20%)
£49.50 minimum order value
£1.19
16.5% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
Add to basket
Minimum order quantity: 50.
Get it in
11-15
working days
Available
GBP
49.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-16uncx3-quarter-hex-head-bolt-bzp-gr-2/p/ZT3303895S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx3.1/4 Hex Head Bolt BZP (GR-2)
Driving Features
Hexagon
Thread Direction
Right Hnd
Thread
UNC
Surface Treatment
Zinc Plated
Length
3.1/4in
Material
Steel
Standards Met
BS 1768
ASME B18.2.1
Head Shape
Hexagon Head
Thread Size
5/16
Grade
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome