Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/16UNCx3.3/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303907S
£1.09
each
Inc VAT (20%)
£27.25 minimum order value
£1.32
17% off
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
27.25
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-16uncx3-three-quarter-hex-head-bolt-bzp-gr-2/p/ZT3303907S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx3.3/4 Hex Head Bolt BZP (GR-2)
Driving Features
Hexagon
Thread
UNC
Material
Steel
Thread Direction
Right Hnd
Thread Size
5/16
Length
3.3/4in
Surface Treatment
Zinc Plated
Grade
2
Standards Met
ASME B18.2.1
BS 1768
Head Shape
Hexagon Head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome