Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/16UNCx4.1/2 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303936S
£1.39
each
Inc VAT (20%)
£34.75 minimum order value
£1.69
17.5% off
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.33
4.5%
100 - 199
£1.28
8%
200 +
£1.22
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
34.75
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-16uncx4-half-hex-head-bolt-bzp-gr-2/p/ZT3303936S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx4.1/2 Hex Head Bolt BZP (GR-2)
Thread Size
5/16
Material
Steel
Standards Met
BS 1768
ASME B18.2.1
Head Shape
Hexagon Head
Grade
2
Thread Direction
Right Hnd
Surface Treatment
Zinc Plated
Driving Features
Hexagon
Length
4.1/2in
Thread
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome