Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/16UNCx5. Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303965S
£1.49
each
Inc VAT (20%)
£37.25 minimum order value
£1.79
16.5% off
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 25.
Get it in
11-15
working days
Available
GBP
37.25
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-16uncx5-hex-head-bolt-bzp-gr-2/p/ZT3303965S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx5. Hex Head Bolt BZP (GR-2)
Grade
2
Thread
UNC
Head Shape
Hexagon Head
Length
5in
Standards Met
BS 1768
ASME B18.2.1
Thread Direction
Right Hnd
Driving Features
Hexagon
Material
Steel
Thread Size
5/16
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome