Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/8UNFx2. Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304016S
£2.79
each
Inc VAT (20%)
£13.95 minimum order value
£3.49
20% off
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
13.95
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-8unfx2-hex-head-bolt-zandy-gr-8/p/ZT3304016S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8UNFx2. Hex Head Bolt Z&Y (GR-8)
Head Shape
Hexagon Head
Material
Steel
Grade
8
Standards Met
ASME B18.2.1
BS 1768
Surface Treatment
Zinc Plated Yellow Passivated
Length
2in
Thread
UNF
Driving Features
Hexagon
Thread Direction
Right Hnd
Thread Size
5/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome