Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/8UNFx2.3/4 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304026S
£4.09
each
Inc VAT (20%)
£20.45 minimum order value
£5.09
19.5% off
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
20.45
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-8unfx2-three-quarter-hex-head-bolt-zandy-gr-8/p/ZT3304026S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8UNFx2.3/4 Hex Head Bolt Z&Y (GR-8)
Thread
UNF
Material
Steel
Standards Met
ASME B18.2.1
BS 1768
Length
2.3/4in
Thread Size
5/8
Surface Treatment
Zinc Plated Yellow Passivated
Head Shape
Hexagon Head
Grade
8
Driving Features
Hexagon
Thread Direction
Right Hnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome