Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/8UNFx3.1/4 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304010S
£4.99
each
Inc VAT (20%)
£24.95 minimum order value
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
24.95
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-8unfx3-quarter-hex-head-bolt-zandy-gr-8/p/ZT3304010S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8UNFx3.1/4 Hex Head Bolt Z&Y (GR-8)
Grade
8
Material
Steel
Thread Size
5/8
Driving Features
Hexagon
Thread Direction
Right Hnd
Surface Treatment
Zinc Plated Yellow Passivated
Thread
UNF
Standards Met
BS 1768
ASME B18.2.1
Head Shape
Hexagon Head
Length
3.1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome