Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
7/16UNCx2.3/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3303988S
£1.69
each
Inc VAT (20%)
£16.90 minimum order value
£2.09
19% off
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-15
working days
Available
GBP
16.90
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/7-16uncx2-three-quarter-hex-head-bolt-bzp-gr-2/p/ZT3303988S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/16UNCx2.3/4 Hex Head Bolt BZP (GR-2)
Surface Treatment
Zinc Plated
Standards Met
BS 1768
ASME B18.2.1
Driving Features
Hexagon
Length
2.3/4in
Material
Steel
Thread Size
7/16
Thread
UNC
Head Shape
Hexagon Head
Thread Direction
Right Hnd
Grade
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome