0
1
2

7/8UNCx2.3/4 Hex Head Bolt A2

Order Code: ZT3373374S

£13.99each Inc VAT (20%)
£69.95 minimum order value
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Minimum order quantity: 5.

Description


Description unavailable

Specifications for 7/8UNCx2.3/4 Hex Head Bolt A2
  • Material Grade
    A2
  • Thread Direction
    Right Hnd
  • Grade
    F593
  • Material
    Stainless Steel
  • Surface Treatment
    Plain
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Thread Size
    7/8
  • Head Shape
    Hexagon Head
  • Thread
    UNC
  • Length
    2.3/4in
  • Driving Features
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome