Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
9/16UNFx6. Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3304017S
£7.99
each
Inc VAT (20%)
£39.95 minimum order value
£9.99
20% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
39.95
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/9-16unfx6-hex-head-bolt-zandy-gr-8/p/ZT3304017S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 9/16UNFx6. Hex Head Bolt Z&Y (GR-8)
Thread Direction
Right Hnd
Head Shape
Hexagon Head
Surface Treatment
Zinc Plated Yellow Passivated
Thread
UNF
Grade
8
Length
6in
Standards Met
BS 1768
ASME B18.2.1
Thread Size
9/16
Driving Features
Hexagon
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome