Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Allen Bolts 4mm x 20mm - 605
By AUTOBAR
Order Code:
ZT3953502S
£4.69
each
Inc VAT (20%)
£783.23 minimum order value
Add to basket
Minimum order quantity: 167.
Get it by
Wed, 18th Dec
In Stock
GBP
783.23
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/allen-bolts-4mm-x-20mm-605/p/ZT3953502S
Add to quotation
View all Hexagon Head Bolts
Description
AUTOBAR Allen Bolts 4MM x 20MM - 605 605
Specifications
Specifications for Allen Bolts 4mm x 20mm - 605
Diameter
4mm
Length
20mm
Product Type
Allen Bolts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome