Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Allen Bolts 6mm x 20mm - 606
By AUTOBAR
Order Code:
ZT3953513S
£4.69
each
Inc VAT (20%)
£736.33 minimum order value
Add to basket
Minimum order quantity: 157.
Get it by
Fri, 7th Mar
In Stock
GBP
736.33
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/allen-bolts-6mm-x-20mm-606/p/ZT3953513S
Add to quotation
View all Hexagon Head Bolts
Description
AUTOBAR Allen Bolts 6MM x 20MM - 606 606
Specifications
Specifications for Allen Bolts 6mm x 20mm - 606
Length
20mm
Product Type
Allen Bolt
Diameter
6mm