Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Allen Bolts 6mm x 40mm - 607
By AUTOBAR
Order Code:
ZT3953553S
£4.99
each
Inc VAT (20%)
£693.61 minimum order value
Add to basket
Minimum order quantity: 139.
Get it by
Thu, 19th Dec
In Stock
GBP
693.61
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/allen-bolts-6mm-x-40mm-607/p/ZT3953553S
Add to quotation
View all Hexagon Head Bolts
Description
AUTOBAR Allen Bolts 6MM x 40MM - 607 607
Specifications
Specifications for Allen Bolts 6mm x 40mm - 607
Length
40mm
Diameter
6mm
Product Type
Allen Bolt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome