Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Allen Bolts 8mm x 25mm - 608
By AUTOBAR
Order Code:
ZT3953585S
£4.99
each
Inc VAT (20%)
£623.75 minimum order value
Add to basket
Minimum order quantity: 125.
Get it by
Thu, 19th Dec
In Stock
GBP
623.75
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/allen-bolts-8mm-x-25mm-608/p/ZT3953585S
Add to quotation
View all Hexagon Head Bolts
Description
AUTOBAR Allen Bolts 8MM x 25MM - 608 608
Specifications
Specifications for Allen Bolts 8mm x 25mm - 608
Product Type
Allen Bolts
Length
25mm
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome