Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Allen Bolts 8mm x 40mm - 609
By AUTOBAR
Order Code:
ZT3953552S
£4.99
each
Inc VAT (20%)
£499.00 minimum order value
Quantity
Price
Discount
1 - 99
£4.99
0%
100 +
£4.79
4%
Add to basket
Minimum order quantity: 100.
Get it by
Thu, 19th Dec
In Stock
GBP
499.00
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/allen-bolts-8mm-x-40mm-609/p/ZT3953552S
Add to quotation
View all Hexagon Head Bolts
Description
AUTOBAR Allen Bolts 8MM x 40MM - 609 609
Tags:
#BulkDiscount
Specifications
Specifications for Allen Bolts 8mm x 40mm - 609
Diameter
8mm
Length
40mm
Product Type
Allen Bolts
Thread Size
8mm x 40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome