BE-9878 Metric Hex L-Key Set, 9 Piece BAHBE9878

Order Code: ZT2749143S

£19.99 Inc VAT (20%)


Description

The Bahco BE-9878 Metric Hex L-Key, 9 Piece, Set features keys made from high quality steel, entirely hardened. Their nickel plated surface protects against corrosion. Supplied in a two-component compact holder with hanging hole. Providing instant selection of the required size and easy storage of the keys. Specifications Sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm. Piece Quantity 9.

Specifications for BE-9878 Metric Hex L-Key Set, 9 Piece BAHBE9878
  • No. of Keys
    9
  • Type
    L-Shaped
  • End Type
    Blunt
  • No. Keys
    9
  • Key Type
    L-Shaped
  • Maximum Size
    10mm
  • Minimum Size
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome