Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/2UNCx1.1/2 Hex Head Bolt A2
By Qualfast
Order Code:
ZT3375040S
Copy
£1.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.69
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/halfuncx1-half-hex-head-bolt-a2/p/ZT3375040S
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Bolts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx1.1/2 Hex Head Bolt A2
Head Shape
Hexagon Head
Length
1.1/2in
Thread Size
1/2
Grade
F593
Material
Stainless Steel
Thread Direction
Right Hnd
Thread
UNC
Surface Treatment
Plain
Material Grade
A2
Driving Features
Hexagon
Standards Met
ASME B18.2.1
BS 1768