Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/2UNCx2.1/2 Hex Head Bolt A4
By Qualfast
Order Code:
ZT3304483S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Tue, 8th Apr
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/halfuncx2-half-hex-head-bolt-a4/p/ZT3304483S
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Bolts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx2.1/2 Hex Head Bolt A4
Thread Size
1/2
Thread Direction
Right Hnd
Surface Treatment
Plain
Head Shape
Hexagon Head
Driving Features
Hexagon
Material Grade
A4
Material
Stainless Steel
Grade
F593
Thread
UNC
Length
2.1/2in
Standards Met
ASME B18.2.1
BS 1768