Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
1/2UNCx2.1/2 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3304022S
£2.09
each
Inc VAT (20%)
£20.90 minimum order value
£2.59
19% off
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 - 99
£1.92
8%
100 - 199
£1.84
12%
200 +
£1.76
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-15
working days
Available
GBP
20.90
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/halfuncx2-half-hex-head-bolt-bzp-gr-2/p/ZT3304022S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNCx2.1/2 Hex Head Bolt BZP (GR-2)
Thread
UNC
Grade
2
Thread Direction
Right Hnd
Length
2.1/2in
Surface Treatment
Zinc Plated
Material
Steel
Standards Met
ASME B18.2.1
BS 1768
Head Shape
Hexagon Head
Thread Size
1/2
Driving Features
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome