Hex Head Bolt, Metric - BZP - Grade 8.8 - DIN 931


£0.04 Inc VAT (20%)
Up to 20% off

See 31 Product Variants
£0.04

Description

Metric
Material - Zinc-Plated
Class - 8.8

Feature Attributes

Material:
Steel
Standards Met:
DIN 931
Driving Features:
Hexagon
Thread:
Metric
Head Shape:
Hexagon Head
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome