Hex Head Bolt, Metric - Steel - Grade 10.9 - DIN 931


Select
Select
£0.09 Inc VAT (20%)
Up to 16% off


See all variants from £0.09

Description

Metric
Material - Steel
Class - 10.9

Feature Attributes

Thread:
Metric
Head Shape:
Hexagon Head
Surface Treatment:
Plain
Material:
Steel
Standards Met:
DIN 931
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome