0
1
2

Hex Head Bolt, Metric - Steel - Grade 5.6 - DIN 931


£0.59 Inc VAT (20%)
Up to 20% off

See 41 Product Variants
£0.59

Description

Metric
Material - Steel
Class - 5.6

Feature Attributes

Thread Direction:
Right Hand
Material:
Steel
Standards Met:
DIN 931,ISO 4014
Grade:
5.6
Surface Treatment:
Plain
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome