Hex Head Bolt, Metric - Steel - Grade 8.8 - BZP - DIN 931


£0.03 Inc VAT (20%)

See all variants from £0.03

Description

Thread - Metric
Material - Steel
Class 8.8
Zinc Plated

Feature Attributes

Surface Treatment:
Bright Zinc Plated
Grade:
8.8
Material:
Steel
Thread Direction:
Right Hand
Driving Features:
Hexagon
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome