Hex Head Bolt, Metric - Steel - Grade 8.8 - DIN 931


£0.04 Inc VAT (20%)
Up to 25% off

See 189 Product Variants
£0.04

Description

Thread - Metric

Feature Attributes

Driving Features:
Hexagon
Material:
Steel
Grade:
8.8
Thread:
Metric
Thread Direction:
Right Hand
Head Shape:
Hexagon Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome