Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
Hexagon Head Bolt - Metric - A2 Stainless - DIN 931
By Qualfast
4 Review
Reset
Clear All
Grade
Select
Thread Size
Select
Standards Met
Select
See all variants from
£0.07
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£0.07
Description
Thread - Metric
Material - Stainless Steel A2
Minimum Grade - 50
Feature Attributes
Surface Treatment:
Plain
Material:
A2 Stainless
Thread Direction:
Right Hand
Thread:
Metric
Driving Features:
Hexagon
Head Shape:
Hexagon Head
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome