High Tensile Hexagon Head Set Screws: ISO Metric - BZP


£0.05 Inc VAT (20%)

See all variants from £0.05

Description

Hex Head Set Screws, Metric - Steel - Class 10.9 - High Tensile - BZP - DIN 933

Feature Attributes

Surface Treatment:
Bright Zinc Plated
Grade:
10.9
Standards Met:
DIN933,DIN931
Material:
Steel
Thread Direction:
Right Hand
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome