M10 x 100 High Tensile Bolt GR8.8 Zinc Plated DIN 931 (Pack of 100)

Order Code: ZT4041163S

£10.29 Inc VAT (20%)


Description

• High tensile grade steel provides high tensile strength for heavy-duty applications, reducing the risk of breakage under stress
• Standard compliance meets DIN931 specifications ensuring consistent quality and compatibility with standard tools and equipment
• Self-colour finish offers a natural steel appearance which is ideal for applications where plating or coating is not required, simplifying maintenance
• Diverse sizes available in a range of lengths and diameters to accommodate different mechanical and structural needs

See full description
Specifications for M10 x 100 High Tensile Bolt GR8.8 Zinc Plated DIN 931 (Pack of 100)
  • Thread Size
    M10
  • Grade
    8.8
  • MFR Part No.
    Z0317M560100
  • Length
    100mm
  • Standards Met
    DIN931
  • Head Shape
    Hexagon Head
  • Thread
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome