M12 x 25 High Tensile Set GR 8.8 Self Colour DIN 933 (Pack of 100)

M12 x 25 High Tensile Set GR 8.8 Self Colour DIN 933 (Pack of 100)

Order Code: ZT4040810S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

• Made from grade 8.8 high tensile steel, providing high strength and resistance to shearing forces
• Conforms to DIN933 standards ensuring international grade quality and consistency
• Fully threaded to ensure maximum thread engagement and even distribution of load across the fastening

Specifications for M12 x 25 High Tensile Set GR 8.8 Self Colour DIN 933 (Pack of 100)
  • MFR Part No.
    0318M580025
  • Thread
    Metric
  • Material
    High Tensile Steel
  • Thread Size
    M12
  • Head Shape
    Hexagon Head
  • Standards Met
    DIN933
  • Length
    25mm
  • Grade
    8.8