M12 x 25 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

M12 x 25 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4040313S

£11.49 Inc VAT (20%)


Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

Specifications for M12 x 25 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Head Shape
    Hexagon Head
  • Grade
    8.8
  • Thread Size
    M12
  • Thread
    Metric
  • Length
    28mm
  • MFR Part No.
    Z0318M580025