M12 x 30 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

M12 x 30 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4041229S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

Specifications for M12 x 30 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • MFR Part No.
    Z0318M580030
  • Length
    35mm
  • Grade
    8.8
  • Thread
    Metric
  • Head Shape
    Hexagon Head
  • Thread Size
    M12