Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
M12 X 40 Hex Head Bolt (10.9)
Order Code:
ZT1074818X
Copy
£0.29
each
Inc VAT (20%)
£1.45 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.45
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/m12-x-40-hex-head-bolt-10-9/p/ZT1074818X
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Bolts
Description
ISO Metric - Self-Colour
Metric Thread DIN931.
Grade 10.9.
Tags:
#BulkDiscount
Specifications
Specifications for M12 X 40 Hex Head Bolt (10.9)
Head Shape
Hexagon Head
Thread Direction
Right Hand
Length
40mm
Thread
Metric
Grade
10.9
Thread Size
M12
Surface Treatment
Plain
Standards Met
ASME B18.2.3.1M
DIN 931
ISO 4014
Driving Features
Hexagon
Material
Steel
Product Type
Hex Head Bolt