M12 x 40 High Tensile Set GR 8.8 Self Colour DIN933 (Pack of 100)

Order Code: ZT4041047S

£13.99 Inc VAT (20%)


Description

• Made from grade 8.8 high tensile steel, providing high strength and resistance to shearing forces
• Conforms to DIN933 standards ensuring international grade quality and consistency
• Fully threaded to ensure maximum thread engagement and even distribution of load across the fastening

Specifications for M12 x 40 High Tensile Set GR 8.8 Self Colour DIN933 (Pack of 100)
  • Material
    High Tensile Steel
  • Grade
    8.8
  • Thread Size
    M12
  • Head Shape
    Hexagon Head
  • Standards Met
    DIN933
  • Thread
    Metric
  • MFR Part No.
    0318M580040
  • Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome