Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
M16 X 140 A2 St/St Hex Head Bolt
Order Code:
ZT1074788X
£2.34
Inc VAT (20%)
£3.29
28.5% off
Quantity
Price
Discount
1 - 19
£2.34
0%
20 - 49
£2.25
4%
50 - 99
£2.15
8%
100 - 199
£2.06
12%
200 +
£1.97
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.34
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/m16-x-140-a2-st-st-hex-head-bolt/p/ZT1074788X
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Bolts
Description
Metric Thread DIN931.
A2 Stainless Steel.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M16 X 140 A2 St/St Hex Head Bolt
Thread Direction
Right Hand
Head Shape
Hexagon Head
Thread Size
M16
Surface Treatment
Plain
Driving Features
Hexagon
Standards Met
ASME B18.2.3.1M
ISO 4014
DIN 931
Material
A2 Stainless
Thread
Metric
Length
140mm
Material Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome