0
1
2
3

M16X65 Hex Head Bolt ZN Flake (GR-8.8)

Order Code: ZT1075878X

M16
65mm
£0.89each Inc VAT (20%)
£22.25 minimum order value
QuantityPriceDiscount
1 - 49£0.890%
50 +£0.836.5%

Minimum order quantity: 25.

Description

These medium-duty hex head bolts are made from metric grade 8.8 steel with a zinc plate finish for enhanced durability. The partially threaded design provides good alignment and additional strength.

Features and Benefits
• Zinc flake finish for corrosion-resistance in wet environments
• Chemical resistant for a longer service life
• High tensile strength to withstand impact and force

Standards
• DIN 931

Typical Applications
• Manufacturing
• Construction
• Repair

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome