Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
M18 x 65 Hex Bolt (8.8)
Order Code:
ZT3945151S
Copy
£0.89
each
Inc VAT (20%)
£4.45 minimum order value
£0.92
3% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 23rd Apr
In Stock
GBP
4.45
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/m18-x-65-hex-bolt-8-8/p/ZT3945151S
Add to quotation
Schedule an order and save 5%
View all Hexagon Head Bolts
Description
Metric Thread DIN931.
Grade 8.8 Self-Colour.
Tags:
#BulkDiscount
Specifications
Specifications for M18 x 65 Hex Bolt (8.8)
Surface Treatment
Plain
Length
65mm
Head Shape
Hexagon Head
Standards Met
ASME B18.2.3.1M
DIN 931
ISO 4014
Thread Direction
Right Hnd
Thread Size
M18
Driving Features
Hexagon
Material
Steel
Thread
Metric
Grade
8.8
ISO
4014
ASME
B18.2.3.1M
L
65mm
P
2.5
s
27
Diameter
M18
DIN
931
Class
8.8
NEN
1555
NF
E25-112
d-D
M18
k
11.5
b (min.)>125mm
42L
MFR Part No.
01000.180.065