M3 x 6 A2 Skt Setscrew DIN 916 (Pack of 100)

Order Code: ZT4042751S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

• Made of A2 stainless steel, providing superior corrosion resistance
• Hexagon socket allows for easy installation in confined spaces
• Fully DIN 916 compliant, ensuring reliability

Specifications for M3 x 6 A2 Skt Setscrew DIN 916 (Pack of 100)
  • Length
    10mm
  • Standards Met
    DIN 916
  • MFR Part No.
    0166M390006
  • Thread Size
    M3
  • Head Shape
    Set Screw
  • Grade
    A2
  • Driving Features
    Hexagon
  • Material
    Stainless Steel